Motorized Remote Cellular shade
Mfr # MR.31.36.G2B
Zoro # G812518752
product price: $389.99
/ea
Free Shipping & Returns
Key Features
Fabric Weight
35 g
Includes Headrail
Headrail Included
Operation Mechanism
Motorized Remote
Pattern
Honeycomb
Shade Color
Ivory
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MR.31.36.G2B
Zoro #
G812518752
UPC #
840370354057
Country of Origin
Malaysia
Dimensions
Shade Height
36 in
Shade Width
31 in
Shade Thickness
5/16 mm
Details
Fabric Weight
35 g
Item
Motorized Remote Cellular Shade
Includes Headrail
Headrail Included
Operation Mechanism
Motorized Remote
Pattern
Honeycomb
Shade Color
Ivory
Headrail Material
PVC
Light Reduction - Qualitiative
Blackout
Shade Material
Polyester
Assembly
Unassembled
Includes Mounting Hardware
Mounting Hardware Included
Description
Motorized Remote Cellular shade
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.