Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motorized Remote Cellular shade

  • Mfr # MR.32.36.G4B

  • Zoro # G012481535


product price: $419.99
/ea
Free Shipping & Returns

Key Features

Fabric Weight
35 g
Shade Color
Gray
Includes Mounting Hardware
Mounting Hardware Included
Shade Width
32 in
Shade Thickness
5/16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MR.32.36.G4B
Zoro #
G012481535
UPC #
840370362137
Country of Origin
Malaysia

Dimensions

Shade Width
32 in
Shade Thickness
5/16 mm
Shade Height
36 in

Details

Fabric Weight
35 g
Item
Motorized Remote Cellular Shade
Shade Color
Gray
Includes Mounting Hardware
Mounting Hardware Included
Light Reduction - Qualitiative
Blackout
Includes Headrail
Headrail Included
Pattern
Honeycomb
Shade Material
Polyester
Assembly
Unassembled
Operation Mechanism
Motorized Remote
Headrail Material
PVC

Description

Motorized Remote Cellular shade

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.