Motorized Remote Cellular shade
Mfr # MR.32.60.G4L
Zoro # G012480910
product price: $419.99
/ea
Free Shipping & Returns
Key Features
Fabric Weight
35 g
Operation Mechanism
Motorized Remote
Headrail Material
PVC
Shade Height
60 in
Shade Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MR.32.60.G4L
Zoro #
G012480910
UPC #
840370362182
Country of Origin
Malaysia
Dimensions
Shade Height
60 in
Shade Width
32 in
Shade Thickness
3/8 mm
Details
Fabric Weight
35 g
Item
Motorized Remote Cellular Shade
Operation Mechanism
Motorized Remote
Headrail Material
PVC
Shade Material
Polyester
Assembly
Unassembled
Light Reduction - Qualitiative
Light Filtering
Shade Color
Gray
Includes Mounting Hardware
Mounting Hardware Included
Pattern
Honeycomb
Includes Headrail
Headrail Included
Description
Motorized Remote Cellular shade
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.