Motorized Remote Cellular shade
Mfr # MR.33.72.G4L
Zoro # G312481501
product price: $439.99
/ea
Free Shipping & Returns
Key Features
Fabric Weight
35 g
Operation Mechanism
Motorized Remote
Shade Width
33 in
Shade Material
Polyester
Includes Mounting Hardware
Mounting Hardware Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MR.33.72.G4L
Zoro #
G312481501
UPC #
840370362366
Country of Origin
Malaysia
Dimensions
Shade Width
33 in
Shade Height
72 in
Shade Thickness
3/8 mm
Details
Fabric Weight
35 g
Item
Motorized Remote Cellular Shade
Operation Mechanism
Motorized Remote
Shade Material
Polyester
Includes Mounting Hardware
Mounting Hardware Included
Assembly
Unassembled
Pattern
Honeycomb
Includes Headrail
Headrail Included
Headrail Material
PVC
Shade Color
Gray
Light Reduction - Qualitiative
Light Filtering
Description
Motorized Remote Cellular shade
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.