Motorized Remote Cellular shade
Mfr # MR.345.36.G4B
Zoro # G312481679
product price: $419.99
/ea
Free Shipping & Returns
Key Features
Fabric Weight
35 g
Shade Thickness
5/16 mm
Shade Material
Polyester
Light Reduction - Qualitiative
Blackout
Shade Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MR.345.36.G4B
Zoro #
G312481679
UPC #
840370362533
Country of Origin
Malaysia
Dimensions
Shade Thickness
5/16 mm
Shade Width
34 1/2 in
Shade Height
36 in
Details
Fabric Weight
35 g
Item
Motorized Remote Cellular Shade
Shade Material
Polyester
Light Reduction - Qualitiative
Blackout
Shade Color
Gray
Assembly
Unassembled
Includes Headrail
Headrail Included
Pattern
Honeycomb
Includes Mounting Hardware
Mounting Hardware Included
Headrail Material
PVC
Operation Mechanism
Motorized Remote
Description
Motorized Remote Cellular shade
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.