Motorized Remote Cellular shade
Mfr # MR.345.72.G4L
Zoro # G312481426
product price: $439.99
/ea
Free Shipping & Returns
Key Features
Fabric Weight
35 g
Includes Headrail
Headrail Included
Shade Thickness
3/8 mm
Includes Mounting Hardware
Mounting Hardware Included
Assembly
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MR.345.72.G4L
Zoro #
G312481426
UPC #
840370362601
Country of Origin
Malaysia
Dimensions
Shade Thickness
3/8 mm
Shade Width
34 1/2 in
Shade Height
72 in
Details
Fabric Weight
35 g
Item
Motorized Remote Cellular Shade
Includes Headrail
Headrail Included
Includes Mounting Hardware
Mounting Hardware Included
Assembly
Unassembled
Shade Color
Gray
Pattern
Honeycomb
Light Reduction - Qualitiative
Light Filtering
Headrail Material
PVC
Operation Mechanism
Motorized Remote
Shade Material
Polyester
Description
Motorized Remote Cellular shade
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.