Zoro Homepage

Motorized Remote Cellular shade

  • Mfr # MR.415.60.G3L

  • Zoro # G812515812


product price: $409.99
/ea
Free Shipping & Returns

Key Features

Fabric Weight
35 g
Shade Width
41 1/2 in
Light Reduction - Qualitiative
Light Filtering
Operation Mechanism
Motorized Remote
Assembly
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MR.415.60.G3L
Zoro #
G812515812
UPC #
840370371627
Country of Origin
Malaysia

Dimensions

Shade Width
41 1/2 in
Shade Height
60 in
Shade Thickness
3/8 mm

Details

Fabric Weight
35 g
Item
Motorized Remote Cellular Shade
Light Reduction - Qualitiative
Light Filtering
Operation Mechanism
Motorized Remote
Assembly
Unassembled
Shade Color
Tan
Shade Material
Polyester
Headrail Material
PVC
Includes Headrail
Headrail Included
Includes Mounting Hardware
Mounting Hardware Included
Pattern
Honeycomb

Description

Motorized Remote Cellular shade

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.