Motorized Remote Cellular shade
Mfr # MR.435.60.G3B
Zoro # G812515843
product price: $479.99
/ea
Free Shipping & Returns
Key Features
Fabric Weight
35 g
Shade Thickness
5/16 mm
Operation Mechanism
Motorized Remote
Headrail Material
PVC
Light Reduction - Qualitiative
Blackout
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MR.435.60.G3B
Zoro #
G812515843
UPC #
840370371931
Country of Origin
Malaysia
Dimensions
Shade Thickness
5/16 mm
Shade Width
43 1/2 in
Shade Height
60 in
Details
Fabric Weight
35 g
Item
Motorized Remote Cellular Shade
Operation Mechanism
Motorized Remote
Headrail Material
PVC
Light Reduction - Qualitiative
Blackout
Pattern
Honeycomb
Assembly
Unassembled
Includes Headrail
Headrail Included
Shade Color
Tan
Shade Material
Polyester
Includes Mounting Hardware
Mounting Hardware Included
Description
Motorized Remote Cellular shade
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.