Motorized Remote Cellular shade
Mfr # MR.445.72.G3B
Zoro # G812516222
product price: $509.99
/ea
Free Shipping & Returns
Key Features
Fabric Weight
35 g
Pattern
Honeycomb
Shade Height
72 in
Shade Width
44 1/2 in
Light Reduction - Qualitiative
Blackout
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MR.445.72.G3B
Zoro #
G812516222
UPC #
840370372112
Country of Origin
Malaysia
Dimensions
Shade Height
72 in
Shade Width
44 1/2 in
Shade Thickness
5/16 mm
Details
Fabric Weight
35 g
Item
Motorized Remote Cellular Shade
Pattern
Honeycomb
Light Reduction - Qualitiative
Blackout
Assembly
Unassembled
Headrail Material
PVC
Shade Material
Polyester
Includes Headrail
Headrail Included
Operation Mechanism
Motorized Remote
Shade Color
Tan
Includes Mounting Hardware
Mounting Hardware Included
Description
Motorized Remote Cellular shade
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.