Motorized Remote Cellular shade
Mfr # MR.46.48.G2B
Zoro # G812518684
product price: $449.99
/ea
Free Shipping & Returns
Key Features
Fabric Weight
35 g
Light Reduction - Qualitiative
Blackout
Shade Thickness
5/16 mm
Shade Width
46 in
Pattern
Honeycomb
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MR.46.48.G2B
Zoro #
G812518684
UPC #
840370356471
Country of Origin
Malaysia
Dimensions
Shade Thickness
5/16 mm
Shade Width
46 in
Shade Height
48 in
Details
Fabric Weight
35 g
Item
Motorized Remote Cellular Shade
Light Reduction - Qualitiative
Blackout
Pattern
Honeycomb
Operation Mechanism
Motorized Remote
Shade Color
Ivory
Includes Mounting Hardware
Mounting Hardware Included
Includes Headrail
Headrail Included
Shade Material
Polyester
Headrail Material
PVC
Assembly
Unassembled
Description
Motorized Remote Cellular shade
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.