Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motorized Remote Cellular shade

  • Mfr # MR.475.36.G4B

  • Zoro # G012481481


product price: $449.99
/ea
Free Shipping & Returns

Key Features

Fabric Weight
35 g
Shade Thickness
5/16 mm
Shade Height
36 in
Shade Color
Gray
Shade Width
47 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MR.475.36.G4B
Zoro #
G012481481
UPC #
840370364612
Country of Origin
Malaysia

Dimensions

Shade Thickness
5/16 mm
Shade Height
36 in
Shade Width
47 1/2 in

Details

Fabric Weight
35 g
Item
Motorized Remote Cellular Shade
Shade Color
Gray
Operation Mechanism
Motorized Remote
Light Reduction - Qualitiative
Blackout
Shade Material
Polyester
Includes Mounting Hardware
Mounting Hardware Included
Assembly
Unassembled
Pattern
Honeycomb
Headrail Material
PVC
Includes Headrail
Headrail Included

Description

Motorized Remote Cellular shade

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.