Motorized Remote Cellular shade
Mfr # MR.47.60.G4B
Zoro # G312481112
product price: $509.99
/ea
Free Shipping & Returns
Key Features
Fabric Weight
35 g
Shade Height
60 in
Includes Headrail
Headrail Included
Light Reduction - Qualitiative
Blackout
Pattern
Honeycomb
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MR.47.60.G4B
Zoro #
G312481112
UPC #
840370364575
Country of Origin
Malaysia
Dimensions
Shade Height
60 in
Shade Width
47 in
Shade Thickness
5/16 mm
Details
Fabric Weight
35 g
Item
Motorized Remote Cellular Shade
Includes Headrail
Headrail Included
Light Reduction - Qualitiative
Blackout
Pattern
Honeycomb
Operation Mechanism
Motorized Remote
Shade Material
Polyester
Assembly
Unassembled
Shade Color
Gray
Headrail Material
PVC
Includes Mounting Hardware
Mounting Hardware Included
Description
Motorized Remote Cellular shade
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.