Motorized Remote Cellular shade
Mfr # MR.48.60.G4B
Zoro # G312481075
product price: $509.99
/ea
Free Shipping & Returns
Key Features
Fabric Weight
35 g
Light Reduction - Qualitiative
Blackout
Shade Height
60 in
Includes Mounting Hardware
Mounting Hardware Included
Pattern
Honeycomb
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MR.48.60.G4B
Zoro #
G312481075
UPC #
840370364735
Country of Origin
Malaysia
Dimensions
Shade Height
60 in
Shade Thickness
5/16 mm
Shade Width
48 in
Details
Fabric Weight
35 g
Item
Motorized Remote Cellular Shade
Light Reduction - Qualitiative
Blackout
Includes Mounting Hardware
Mounting Hardware Included
Pattern
Honeycomb
Assembly
Unassembled
Shade Color
Gray
Headrail Material
PVC
Shade Material
Polyester
Includes Headrail
Headrail Included
Operation Mechanism
Motorized Remote
Description
Motorized Remote Cellular shade
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.