Motorized Remote Cellular shade
Mfr # MR.48.72.G4L
Zoro # G312480931
product price: $479.99
/ea
Free Shipping & Returns
Key Features
Fabric Weight
35 g
Shade Thickness
3/8 mm
Shade Color
Gray
Shade Material
Polyester
Pattern
Honeycomb
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MR.48.72.G4L
Zoro #
G312480931
UPC #
840370364766
Country of Origin
Malaysia
Dimensions
Shade Thickness
3/8 mm
Shade Width
48 in
Shade Height
72 in
Details
Fabric Weight
35 g
Item
Motorized Remote Cellular Shade
Shade Color
Gray
Shade Material
Polyester
Pattern
Honeycomb
Assembly
Unassembled
Headrail Material
PVC
Operation Mechanism
Motorized Remote
Includes Headrail
Headrail Included
Includes Mounting Hardware
Mounting Hardware Included
Light Reduction - Qualitiative
Light Filtering
Description
Motorized Remote Cellular shade
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.