Motorized Remote Cellular shade
- Mfr # MR.515.72.G4B
- Zoro # G712480647
product price:Â
$
579.99
/ea
Free Shipping & Returns
Key Features
Fabric Weight
35 g
Pattern
Honeycomb
Shade Thickness
3/8 mm
Operation Mechanism
Motorized Remote
Shade Material
Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MR.515.72.G4B
- Zoro #
- G712480647
- UPC #
- 840370365312
- Country of Origin
- Malaysia
Dimensions
- Shade Height
- 72 in
- Shade Thickness
- 3/8 mm
- Shade Width
- 51 1/2 in
Details
- Fabric Weight
- 35 g
- Item
- Motorized Remote Cellular Shade
- Pattern
- Honeycomb
- Shade Color
- Gray
- Operation Mechanism
- Motorized Remote
- Shade Material
- Polyester
- Light Reduction - Qualitiative
- Blackout
- Includes Headrail
- Headrail Included
- Assembly
- Unassembled
- Headrail Material
- PVC
- Includes Mounting Hardware
- Mounting Hardware Included
Description
Motorized Remote Cellular shade
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.