Motorized Remote Cellular shade
Mfr # MR.525.60.G4B
Zoro # G312481181
product price: $539.99
/ea
Free Shipping & Returns
Key Features
Fabric Weight
35 g
Shade Material
Polyester
Includes Mounting Hardware
Mounting Hardware Included
Shade Height
60 in
Includes Headrail
Headrail Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MR.525.60.G4B
Zoro #
G312481181
UPC #
840370365459
Country of Origin
Malaysia
Dimensions
Shade Height
60 in
Shade Thickness
5/16 mm
Shade Width
52 1/2 in
Details
Fabric Weight
35 g
Item
Motorized Remote Cellular Shade
Shade Material
Polyester
Includes Mounting Hardware
Mounting Hardware Included
Includes Headrail
Headrail Included
Operation Mechanism
Motorized Remote
Shade Color
Gray
Assembly
Unassembled
Headrail Material
PVC
Pattern
Honeycomb
Light Reduction - Qualitiative
Blackout
Description
Motorized Remote Cellular shade
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.