Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motorized Remote Cellular shade

  • Mfr # MR.535.72.G4L

  • Zoro # G312480658


product price: $499.99
/ea
Free Shipping & Returns

Key Features

Fabric Weight
35 g
Includes Mounting Hardware
Mounting Hardware Included
Pattern
Honeycomb
Shade Height
72 in
Shade Width
53 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MR.535.72.G4L
Zoro #
G312480658
UPC #
840370365640
Country of Origin
Malaysia

Dimensions

Shade Height
72 in
Shade Width
53 1/2 in
Shade Thickness
3/8 mm

Details

Fabric Weight
35 g
Item
Motorized Remote Cellular Shade
Includes Mounting Hardware
Mounting Hardware Included
Pattern
Honeycomb
Light Reduction - Qualitiative
Light Filtering
Shade Color
Gray
Assembly
Unassembled
Includes Headrail
Headrail Included
Operation Mechanism
Motorized Remote
Headrail Material
PVC
Shade Material
Polyester

Description

Motorized Remote Cellular shade

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.