Motorized Remote Cellular shade
Mfr # MR.54.36.G4L
Zoro # G312481617
product price: $429.99
/ea
Free Shipping & Returns
Key Features
Fabric Weight
35 g
Shade Width
54 in
Light Reduction - Qualitiative
Light Filtering
Pattern
Honeycomb
Includes Mounting Hardware
Mounting Hardware Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MR.54.36.G4L
Zoro #
G312481617
UPC #
840370365664
Country of Origin
Malaysia
Dimensions
Shade Width
54 in
Shade Thickness
3/8 mm
Shade Height
36 in
Details
Fabric Weight
35 g
Item
Motorized Remote Cellular Shade
Light Reduction - Qualitiative
Light Filtering
Pattern
Honeycomb
Includes Mounting Hardware
Mounting Hardware Included
Headrail Material
PVC
Operation Mechanism
Motorized Remote
Includes Headrail
Headrail Included
Shade Color
Gray
Shade Material
Polyester
Assembly
Unassembled
Description
Motorized Remote Cellular shade
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.