Shop KEYSTONE FABRICS
See all product information
Create Account
Motorized Remote Cellular shade
- Mfr # MR.545.72.G3L
- Zoro # G012516015
product price:Â
$
489.99
/ea
Free Shipping & Returns
Key Features
Fabric Weight
35 g
Headrail Material
PVC
Shade Width
54 1/2 in
Pattern
Honeycomb
Operation Mechanism
Motorized Remote
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MR.545.72.G3L
- Zoro #
- G012516015
- UPC #
- 840370373720
- Country of Origin
- Malaysia
- Fabric Weight
- 35 g
- Item
- Motorized Remote Cellular Shade
- Headrail Material
- PVC
- Pattern
- Honeycomb
- Shade Color
- Tan
- Operation Mechanism
- Motorized Remote
- Shade Material
- Polyester
- Includes Headrail
- Headrail Included
- Includes Mounting Hardware
- Mounting Hardware Included
- Assembly
- Unassembled
- Light Reduction - Qualitiative
- Light Filtering
Dimensions
- Shade Width
- 54 1/2 in
- Shade Height
- 72 in
- Shade Thickness
- 3/8 mm
Description
Motorized Remote Cellular shade
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.