Motorized Remote Cellular shade
Mfr # MR.55.72.G4B
Zoro # G312480641
product price: $609.99
/ea
Free Shipping & Returns
Key Features
Fabric Weight
35 g
Pattern
Honeycomb
Shade Width
55 in
Light Reduction - Qualitiative
Blackout
Includes Mounting Hardware
Mounting Hardware Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MR.55.72.G4B
Zoro #
G312480641
UPC #
840370365879
Country of Origin
Malaysia
Dimensions
Shade Width
55 in
Shade Height
72 in
Shade Thickness
5/16 mm
Details
Fabric Weight
35 g
Item
Motorized Remote Cellular Shade
Pattern
Honeycomb
Light Reduction - Qualitiative
Blackout
Includes Mounting Hardware
Mounting Hardware Included
Assembly
Unassembled
Shade Color
Gray
Operation Mechanism
Motorized Remote
Includes Headrail
Headrail Included
Headrail Material
PVC
Shade Material
Polyester
Description
Motorized Remote Cellular shade
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.