Zoro Homepage

Motorized Remote Cellular shade

  • Mfr # MR.55.72.G4L

  • Zoro # G312480665


product price: $519.99
/ea
Free Shipping & Returns

Key Features

Fabric Weight
35 g
Headrail Material
PVC
Operation Mechanism
Motorized Remote
Includes Headrail
Headrail Included
Shade Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MR.55.72.G4L
Zoro #
G312480665
UPC #
840370365886
Country of Origin
Malaysia

Dimensions

Shade Thickness
3/8 mm
Shade Height
72 in
Shade Width
55 in

Details

Fabric Weight
35 g
Item
Motorized Remote Cellular Shade
Headrail Material
PVC
Operation Mechanism
Motorized Remote
Includes Headrail
Headrail Included
Shade Color
Gray
Light Reduction - Qualitiative
Light Filtering
Shade Material
Polyester
Pattern
Honeycomb
Includes Mounting Hardware
Mounting Hardware Included
Assembly
Unassembled

Description

Motorized Remote Cellular shade

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.