Motorized Remote Cellular shade
Mfr # MR.565.48.G4L
Zoro # G312481471
product price: $459.99
/ea
Free Shipping & Returns
Key Features
Fabric Weight
35 g
Assembly
Unassembled
Light Reduction - Qualitiative
Light Filtering
Shade Height
48 in
Includes Mounting Hardware
Mounting Hardware Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MR.565.48.G4L
Zoro #
G312481471
UPC #
840370366081
Country of Origin
Malaysia
Dimensions
Shade Height
48 in
Shade Width
56 1/2 in
Shade Thickness
3/8 mm
Details
Fabric Weight
35 g
Item
Motorized Remote Cellular Shade
Assembly
Unassembled
Light Reduction - Qualitiative
Light Filtering
Includes Mounting Hardware
Mounting Hardware Included
Headrail Material
PVC
Operation Mechanism
Motorized Remote
Pattern
Honeycomb
Shade Color
Gray
Includes Headrail
Headrail Included
Shade Material
Polyester
Description
Motorized Remote Cellular shade
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.