Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motorized Remote Cellular shade

  • Mfr # MR.57.48.G4B

  • Zoro # G312481419


product price: $519.99
/ea
Free Shipping & Returns

Key Features

Fabric Weight
35 g
Shade Height
48 in
Assembly
Unassembled
Light Reduction - Qualitiative
Blackout
Shade Width
57 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MR.57.48.G4B
Zoro #
G312481419
UPC #
840370366159
Country of Origin
Malaysia

Dimensions

Shade Height
48 in
Shade Width
57 in
Shade Thickness
5/16 mm

Details

Fabric Weight
35 g
Item
Motorized Remote Cellular Shade
Assembly
Unassembled
Light Reduction - Qualitiative
Blackout
Operation Mechanism
Motorized Remote
Headrail Material
PVC
Includes Mounting Hardware
Mounting Hardware Included
Shade Color
Gray
Shade Material
Polyester
Pattern
Honeycomb
Includes Headrail
Headrail Included

Description

Motorized Remote Cellular shade

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.