Motorized Remote Cellular shade
Mfr # MR.58.60.G4L
Zoro # G012481146
product price: $489.99
/ea
Free Shipping & Returns
Key Features
Fabric Weight
35 g
Shade Width
58 in
Headrail Material
PVC
Light Reduction - Qualitiative
Light Filtering
Assembly
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MR.58.60.G4L
Zoro #
G012481146
UPC #
840370366340
Country of Origin
Malaysia
Dimensions
Shade Width
58 in
Shade Height
60 in
Shade Thickness
3/8 mm
Details
Fabric Weight
35 g
Item
Motorized Remote Cellular Shade
Headrail Material
PVC
Light Reduction - Qualitiative
Light Filtering
Assembly
Unassembled
Includes Mounting Hardware
Mounting Hardware Included
Pattern
Honeycomb
Operation Mechanism
Motorized Remote
Shade Color
Gray
Includes Headrail
Headrail Included
Shade Material
Polyester
Description
Motorized Remote Cellular shade
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.