Motorized Remote Cellular shade
Mfr # MR.59.60.G4L
Zoro # G012481078
product price: $489.99
/ea
Free Shipping & Returns
Key Features
Fabric Weight
35 g
Shade Width
59 in
Includes Headrail
Headrail Included
Shade Material
Polyester
Light Reduction - Qualitiative
Light Filtering
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MR.59.60.G4L
Zoro #
G012481078
UPC #
840370366500
Country of Origin
Malaysia
Dimensions
Shade Width
59 in
Shade Height
60 in
Shade Thickness
3/8 mm
Details
Fabric Weight
35 g
Item
Motorized Remote Cellular Shade
Includes Headrail
Headrail Included
Shade Material
Polyester
Light Reduction - Qualitiative
Light Filtering
Operation Mechanism
Motorized Remote
Includes Mounting Hardware
Mounting Hardware Included
Assembly
Unassembled
Pattern
Honeycomb
Headrail Material
PVC
Shade Color
Gray
Description
Motorized Remote Cellular shade
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.