Zoro Homepage

Motorized Remote Cellular shade

  • Mfr # MR.60.72.G4L

  • Zoro # G012480637


product price: $519.99
/ea
Free Shipping & Returns

Key Features

Fabric Weight
35 g
Shade Material
Polyester
Shade Color
Gray
Shade Height
72 in
Light Reduction - Qualitiative
Light Filtering
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MR.60.72.G4L
Zoro #
G012480637
UPC #
840370366685
Country of Origin
Malaysia

Dimensions

Shade Height
72 in
Shade Width
60 in
Shade Thickness
3/8 mm

Details

Fabric Weight
35 g
Item
Motorized Remote Cellular Shade
Shade Material
Polyester
Shade Color
Gray
Light Reduction - Qualitiative
Light Filtering
Includes Headrail
Headrail Included
Includes Mounting Hardware
Mounting Hardware Included
Operation Mechanism
Motorized Remote
Headrail Material
PVC
Pattern
Honeycomb
Assembly
Unassembled

Description

Motorized Remote Cellular shade

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.