Motorized Remote Cellular shade
Mfr # MR.635.72.G4L
Zoro # G012481122
product price: $539.99
/ea
Free Shipping & Returns
Key Features
Fabric Weight
35 g
Shade Material
Polyester
Pattern
Honeycomb
Shade Thickness
3/8 mm
Headrail Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MR.635.72.G4L
Zoro #
G012481122
UPC #
840370367248
Country of Origin
Malaysia
Dimensions
Shade Thickness
3/8 mm
Shade Height
72 in
Shade Width
63 1/2 in
Details
Fabric Weight
35 g
Item
Motorized Remote Cellular Shade
Shade Material
Polyester
Pattern
Honeycomb
Headrail Material
PVC
Includes Mounting Hardware
Mounting Hardware Included
Shade Color
Gray
Includes Headrail
Headrail Included
Operation Mechanism
Motorized Remote
Assembly
Unassembled
Light Reduction - Qualitiative
Light Filtering
Description
Motorized Remote Cellular shade
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.