Motorized Remote Cellular shade
Mfr # MR.64.72.G3L
Zoro # G812516239
product price: $499.99
/ea
Free Shipping & Returns
Key Features
Fabric Weight
35 g
Includes Headrail
Headrail Included
Light Reduction - Qualitiative
Light Filtering
Shade Thickness
3/8 mm
Shade Color
Tan
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MR.64.72.G3L
Zoro #
G812516239
UPC #
840370375243
Country of Origin
Malaysia
Dimensions
Shade Thickness
3/8 mm
Shade Width
64 in
Shade Height
72 in
Details
Fabric Weight
35 g
Item
Motorized Remote Cellular Shade
Includes Headrail
Headrail Included
Light Reduction - Qualitiative
Light Filtering
Shade Color
Tan
Headrail Material
PVC
Shade Material
Polyester
Operation Mechanism
Motorized Remote
Pattern
Honeycomb
Assembly
Unassembled
Includes Mounting Hardware
Mounting Hardware Included
Description
Motorized Remote Cellular shade
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.