Motorized Remote Cellular shade
Mfr # MR.65.48.G3L
Zoro # G812515959
product price: $449.99
/ea
Free Shipping & Returns
Key Features
Fabric Weight
35 g
Shade Width
65 in
Shade Height
48 in
Shade Material
Polyester
Operation Mechanism
Motorized Remote
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MR.65.48.G3L
Zoro #
G812515959
UPC #
840370375366
Country of Origin
Malaysia
Dimensions
Shade Width
65 in
Shade Height
48 in
Shade Thickness
3/8 mm
Details
Fabric Weight
35 g
Item
Motorized Remote Cellular Shade
Shade Material
Polyester
Operation Mechanism
Motorized Remote
Pattern
Honeycomb
Assembly
Unassembled
Light Reduction - Qualitiative
Light Filtering
Shade Color
Tan
Includes Headrail
Headrail Included
Includes Mounting Hardware
Mounting Hardware Included
Headrail Material
PVC
Description
Motorized Remote Cellular shade
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.