Motorized Remote Cellular shade
Mfr # MR.655.36.G3B
Zoro # G812516246
product price: $459.99
/ea
Free Shipping & Returns
Key Features
Fabric Weight
35 g
Shade Height
36 in
Shade Width
65 1/2 in
Light Reduction - Qualitiative
Blackout
Includes Mounting Hardware
Mounting Hardware Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MR.655.36.G3B
Zoro #
G812516246
UPC #
840370375410
Country of Origin
Malaysia
Dimensions
Shade Height
36 in
Shade Width
65 1/2 in
Shade Thickness
5/16 mm
Details
Fabric Weight
35 g
Item
Motorized Remote Cellular Shade
Light Reduction - Qualitiative
Blackout
Includes Mounting Hardware
Mounting Hardware Included
Shade Material
Polyester
Assembly
Unassembled
Headrail Material
PVC
Shade Color
Tan
Operation Mechanism
Motorized Remote
Includes Headrail
Headrail Included
Pattern
Honeycomb
Description
Motorized Remote Cellular shade
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.