Motorized Remote Cellular shade
Mfr # MR.66.60.G3L
Zoro # G812517656
product price: $479.99
/ea
Free Shipping & Returns
Key Features
Fabric Weight
35 g
Pattern
Honeycomb
Light Reduction - Qualitiative
Light Filtering
Shade Material
Polyester
Operation Mechanism
Motorized Remote
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MR.66.60.G3L
Zoro #
G812517656
UPC #
840370375540
Country of Origin
Malaysia
Dimensions
Shade Width
66 in
Shade Thickness
3/8 mm
Shade Height
60 in
Details
Fabric Weight
35 g
Item
Motorized Remote Cellular Shade
Pattern
Honeycomb
Light Reduction - Qualitiative
Light Filtering
Shade Material
Polyester
Operation Mechanism
Motorized Remote
Assembly
Unassembled
Headrail Material
PVC
Includes Headrail
Headrail Included
Shade Color
Tan
Includes Mounting Hardware
Mounting Hardware Included
Description
Motorized Remote Cellular shade
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.