Motorized Remote Cellular shade
Mfr # MR.67.36.G4L
Zoro # G312480887
product price: $459.99
/ea
Free Shipping & Returns
Key Features
Fabric Weight
35 g
Includes Headrail
Headrail Included
Headrail Material
PVC
Shade Width
67 in
Assembly
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MR.67.36.G4L
Zoro #
G312480887
UPC #
840370367743
Country of Origin
Malaysia
Dimensions
Shade Width
67 in
Shade Thickness
3/8 mm
Shade Height
36 in
Details
Fabric Weight
35 g
Item
Motorized Remote Cellular Shade
Includes Headrail
Headrail Included
Headrail Material
PVC
Assembly
Unassembled
Pattern
Honeycomb
Shade Material
Polyester
Shade Color
Gray
Includes Mounting Hardware
Mounting Hardware Included
Operation Mechanism
Motorized Remote
Light Reduction - Qualitiative
Light Filtering
Description
Motorized Remote Cellular shade
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.