Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motorized Remote Cellular shade

  • Mfr # MR.675.60.G3L

  • Zoro # G812517670


product price: $489.99
/ea
Free Shipping & Returns

Key Features

Fabric Weight
35 g
Shade Height
60 in
Includes Mounting Hardware
Mounting Hardware Included
Headrail Material
PVC
Shade Width
67 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MR.675.60.G3L
Zoro #
G812517670
UPC #
840370375786
Country of Origin
Malaysia

Dimensions

Shade Height
60 in
Shade Width
67 1/2 in
Shade Thickness
3/8 mm

Details

Fabric Weight
35 g
Item
Motorized Remote Cellular Shade
Includes Mounting Hardware
Mounting Hardware Included
Headrail Material
PVC
Assembly
Unassembled
Shade Material
Polyester
Light Reduction - Qualitiative
Light Filtering
Pattern
Honeycomb
Operation Mechanism
Motorized Remote
Includes Headrail
Headrail Included
Shade Color
Tan

Description

Motorized Remote Cellular shade

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.