Motorized Remote Cellular Shades
Mfr # MR.385.72.G1L
Zoro # G312484830
product price: $459.99
/ea
Free Shipping & Returns
Key Features
Fabric Weight
35 g
Shade Width
38 1/2 in
Shade Height
72 in
Operation Mechanism
Motorized Remote
Shade Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MR.385.72.G1L
Zoro #
G312484830
UPC #
840370346502
Country of Origin
Malaysia
Dimensions
Shade Width
38 1/2 in
Shade Height
72 in
Shade Thickness
3/8 mm
Details
Fabric Weight
35 g
Item
Motorized Remote Cellular Shade
Operation Mechanism
Motorized Remote
Shade Color
White
Headrail Material
PVC
Includes Headrail
Headrail Included
Light Reduction - Qualitiative
Light Filtering
Shade Material
Polyester
Description
Motorized Remote Cellular Shades
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.