Motorized Remote Cellular Shades
Mfr # MR.395.48.G1B
Zoro # G312484816
product price: $459.99
/ea
Free Shipping & Returns
Key Features
Fabric Weight
35 g
Shade Width
39 1/2 in
Operation Mechanism
Motorized Remote
Shade Height
48 in
Shade Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MR.395.48.G1B
Zoro #
G312484816
UPC #
840370345512
Country of Origin
Malaysia
Dimensions
Shade Width
39 1/2 in
Shade Height
48 in
Shade Thickness
5/16 mm
Details
Fabric Weight
35 g
Item
Motorized Remote Cellular Shade
Operation Mechanism
Motorized Remote
Shade Color
White
Light Reduction - Qualitiative
Blackout
Includes Headrail
Headrail Included
Headrail Material
PVC
Shade Material
Polyester
Description
Motorized Remote Cellular Shades
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.