Shop KEYSTONE FABRICS
See all product information
Create Account
Motorized Remote Cellular Shades
- Mfr # MR.435.72.G1B
- Zoro # G412484662
product price:Â
$
539.99
/ea
Free Shipping & Returns
Key Features
Fabric Weight
35 g
Operation Mechanism
Motorized Remote
Shade Color
White
Shade Width
43 1/2 in
Headrail Material
PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MR.435.72.G1B
- Zoro #
- G412484662
- UPC #
- 840370350493
- Country of Origin
- Malaysia
- Fabric Weight
- 35 g
- Item
- Motorized Remote Cellular Shade
- Operation Mechanism
- Motorized Remote
- Shade Color
- White
- Headrail Material
- PVC
- Includes Headrail
- Headrail Included
- Light Reduction - Qualitiative
- Blackout
- Shade Material
- Polyester
Dimensions
- Shade Height
- 72 in
- Shade Width
- 43 1/2 in
- Shade Thickness
- 3/8 mm
Description
Motorized Remote Cellular Shades
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.