Zoro Homepage

Motorized Remote Cellular Shades

  • Mfr # MR.505.72.G1B

  • Zoro # G312485127


product price: $589.99
/ea
Free Shipping & Returns

Key Features

Fabric Weight
35 g
Shade Color
White
Shade Width
50 1/2 in
Shade Height
72 in
Operation Mechanism
Motorized Remote
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MR.505.72.G1B
Zoro #
G312485127
UPC #
840370346618
Country of Origin
Malaysia

Dimensions

Shade Width
50 1/2 in
Shade Height
72 in
Shade Thickness
5/16 mm

Details

Fabric Weight
35 g
Item
Motorized Remote Cellular Shade
Shade Color
White
Operation Mechanism
Motorized Remote
Light Reduction - Qualitiative
Blackout
Includes Headrail
Headrail Included
Headrail Material
PVC
Shade Material
Polyester

Description

Motorized Remote Cellular Shades

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.