Motorized Remote Cellular Shades
Mfr # MR.575.36.G1B
Zoro # G512483961
product price: $458.99
/ea
Free Shipping & Returns
Key Features
Operation Mechanism
Motorized Remote
Shade Width
57 1/2 in
Shade Color
White
Shade Height
36 in
Headrail Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MR.575.36.G1B
Zoro #
G512483961
UPC #
840370347172
Country of Origin
Malaysia
Dimensions
Shade Width
57 1/2 in
Shade Height
36 in
Shade Thickness
5/16 mm
Details
Item
Motorized Remote Cellular Shade
Operation Mechanism
Motorized Remote
Shade Color
White
Headrail Material
PVC
Light Reduction - Qualitiative
Blackout
Includes Headrail
Headrail Included
Fabric Weight
35 g
Shade Material
Polyester
Description
Motorized Remote Cellular Shades
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.