Motorized Wand Aluminum Mini Blind
- Mfr # MW.30.36.4AL
- Zoro # G612932536
product price:Â
$
246.99
/ea
Free Shipping & Returns
Key Features
Blind Depth
2 in
Operation side
Right
Headrail Material
PVC
Blind Width
30 in
Blind Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MW.30.36.4AL
- Zoro #
- G612932536
- UPC #
- 840454823554
- Country of Origin
- Malaysia
Dimensions
- Blind Depth
- 2 in
- Blind Width
- 30 in
- Blind Height
- 36 in
Details
- Item
- Motorized Wand Aluminum Mini Blind
- Operation side
- Right
- Headrail Material
- PVC
- Blind Material
- Aluminum
- Includes Headrail
- Headrail Included
- Blind Color
- Silver
- Blind Orientation
- Horizontal
- Operation Mechanism
- Motorized Wand
Description
Motorized Wand Aluminum Mini Blind, Blind Depth 2 in, Operation Side Right
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.