Motorized Wand Aluminum Mini Blind
Mfr # MW.31.72.4AL
Zoro # G512931158
product price: $279.99
/ea
Free Shipping & Returns
Key Features
Operation side
Right
Blind Depth
2 in
Blind Orientation
Horizontal
Headrail Material
PVC
Blind Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MW.31.72.4AL
Zoro #
G512931158
UPC #
840454824100
Country of Origin
Malaysia
Dimensions
Blind Depth
2 in
Blind Width
31 in
Blind Height
72 in
Details
Item
Motorized Wand Aluminum Mini Blind
Operation side
Right
Blind Orientation
Horizontal
Headrail Material
PVC
Blind Color
Silver
Operation Mechanism
Motorized Wand
Includes Headrail
Headrail Included
Blind Material
Aluminum
Description
Motorized Wand Aluminum Mini Blind, Blind Depth 2 in, Operation Side Right
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.