Shop KEYSTONE FABRICS
See all product information
Create Account
Motorized Wand Aluminum Mini Blind
- Mfr # MW.355.72.3AL
- Zoro # G812932428
product price:Â
$
288.99
/ea
Free Shipping & Returns
Key Features
Operation side
Right
Blind Depth
2 in
Blind Orientation
Horizontal
Blind Color
White
Blind Height
72 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MW.355.72.3AL
- Zoro #
- G812932428
- UPC #
- 840454825916
- Country of Origin
- Malaysia
Dimensions
- Blind Depth
- 2 in
- Blind Height
- 72 in
- Blind Width
- 35 1/2 in
Details
- Item
- Motorized Wand Aluminum Mini Blind
- Operation side
- Right
- Blind Orientation
- Horizontal
- Blind Color
- White
- Operation Mechanism
- Motorized Wand
- Includes Headrail
- Headrail Included
- Headrail Material
- PVC
- Blind Material
- Aluminum
Description
Motorized Wand Aluminum Mini Blind, Blind Depth 2 in, Operation Side Right
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.