Zoro Homepage

Motorized Wand Aluminum Mini Blind

  • Mfr # MW.40.48.3AL

  • Zoro # G112931534


product price: $272.99
/ea
Free Shipping & Returns

Key Features

Blind Depth
2 in
Operation side
Right
Headrail Material
PVC
Blind Material
Aluminum
Blind Width
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MW.40.48.3AL
Zoro #
G112931534
UPC #
840454827613
Country of Origin
Malaysia

Dimensions

Blind Depth
2 in
Blind Width
40 in
Blind Height
48 in

Details

Item
Motorized Wand Aluminum Mini Blind
Operation side
Right
Headrail Material
PVC
Blind Material
Aluminum
Blind Color
White
Blind Orientation
Horizontal
Includes Headrail
Headrail Included
Operation Mechanism
Motorized Wand

Description

Motorized Wand Aluminum Mini Blind, Blind Depth 2 in, Operation Side Right

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.