Motorized Wand Aluminum Mini Blind
Mfr # MW.425.48.1AL
Zoro # G512931202
product price: $279.99
/ea
Free Shipping & Returns
Key Features
Blind Depth
2 in
Operation side
Right
Blind Color
Black
Operation Mechanism
Motorized Wand
Includes Headrail
Headrail Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MW.425.48.1AL
Zoro #
G512931202
UPC #
840454828580
Country of Origin
Malaysia
Dimensions
Blind Depth
2 in
Blind Width
42 1/2 in
Blind Height
48 in
Details
Item
Motorized Wand Aluminum Mini Blind
Operation side
Right
Blind Color
Black
Operation Mechanism
Motorized Wand
Includes Headrail
Headrail Included
Blind Orientation
Horizontal
Headrail Material
PVC
Blind Material
Aluminum
Description
Motorized Wand Aluminum Mini Blind, Blind Depth 2 in, Operation Side Right
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.