Shop KEYSTONE FABRICS
See all product information
Create Account
Motorized Wand Aluminum Mini Blind
- Mfr # MW.445.36.4AL
- Zoro # G012930859
product price:Â
$
276.99
/ea
Free Shipping & Returns
Key Features
Blind Depth
2 in
Operation side
Right
Operation Mechanism
Motorized Wand
Blind Color
Silver
Headrail Material
PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MW.445.36.4AL
- Zoro #
- G012930859
- UPC #
- 840454829358
- Country of Origin
- Malaysia
Dimensions
- Blind Depth
- 2 in
- Blind Width
- 44 1/2 in
- Blind Height
- 36 in
Details
- Item
- Motorized Wand Aluminum Mini Blind
- Operation side
- Right
- Operation Mechanism
- Motorized Wand
- Blind Color
- Silver
- Headrail Material
- PVC
- Includes Headrail
- Headrail Included
- Blind Material
- Aluminum
- Blind Orientation
- Horizontal
Description
Motorized Wand Aluminum Mini Blind, Blind Depth 2 in, Operation Side Right
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.