Zoro Homepage

Motorized Wand Cellular Shade, Gray

  • Mfr # MW.285.36.G4B

  • Zoro # G111930293


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Fabric Weight
35 g
Shade Width
28 1/2 in
Operation Mechanism
Motorized Wand
Shade Height
36 in
Shade Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MW.285.36.G4B
Zoro #
G111930293
UPC #
840370337166
Country of Origin
Malaysia

Dimensions

Shade Width
28 1/2 in
Shade Height
36 in
Shade Thickness
3/8 mm

Details

Fabric Weight
35 g
Item
Motorized Wand Cellular Shade
Operation Mechanism
Motorized Wand
Shade Color
Gray
Headrail Material
PVC
Light Reduction - Qualitiative
Blackout
Shade Material
Polyester
Pattern
Spun Lace

Description

Motorized Wand Cellular Shade,Gray

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.