Motorized Wand Cellular Shade, Gray
Mfr # MW.315.60.G4B
Zoro # G411930542
product price: $309.99
/ea
Free Shipping & Returns
Key Features
Fabric Weight
35 g
Shade Material
Polyester
Shade Thickness
3/8 mm
Pattern
Spun Lace
Headrail Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MW.315.60.G4B
Zoro #
G411930542
UPC #
840370341248
Country of Origin
Malaysia
Dimensions
Shade Thickness
3/8 mm
Shade Height
60 in
Shade Width
31 1/2 in
Details
Fabric Weight
35 g
Item
Motorized Wand Cellular Shade
Shade Material
Polyester
Pattern
Spun Lace
Headrail Material
PVC
Shade Color
Gray
Light Reduction - Qualitiative
Blackout
Operation Mechanism
Motorized Wand
Description
Motorized Wand Cellular Shade,Gray
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.