Zoro Homepage

Motorized Wand Cellular Shade, Gray

  • Mfr # MW.36.48.G4B

  • Zoro # G911930684


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Fabric Weight
35 g
Shade Height
48 in
Operation Mechanism
Motorized Wand
Light Reduction - Qualitiative
Blackout
Shade Thickness
3/8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MW.36.48.G4B
Zoro #
G911930684
UPC #
840370339443
Country of Origin
Malaysia

Dimensions

Shade Height
48 in
Shade Thickness
3/8 mm
Shade Width
36 in

Details

Fabric Weight
35 g
Item
Motorized Wand Cellular Shade
Operation Mechanism
Motorized Wand
Light Reduction - Qualitiative
Blackout
Headrail Material
PVC
Shade Material
Polyester
Shade Color
Gray
Pattern
Spun Lace

Description

Motorized Wand Cellular Shade,Gray

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.