Motorized Wand Cellular Shade, Gray
Mfr # MW.44.36.G4B
Zoro # G411929232
product price: $289.99
/ea
Free Shipping & Returns
Key Features
Fabric Weight
35 g
Shade Thickness
3/8 mm
Light Reduction - Qualitiative
Blackout
Shade Color
Gray
Headrail Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MW.44.36.G4B
Zoro #
G411929232
UPC #
840370337784
Country of Origin
Malaysia
Dimensions
Shade Thickness
3/8 mm
Shade Height
36 in
Shade Width
44 in
Details
Fabric Weight
35 g
Item
Motorized Wand Cellular Shade
Light Reduction - Qualitiative
Blackout
Shade Color
Gray
Headrail Material
PVC
Operation Mechanism
Motorized Wand
Pattern
Spun Lace
Shade Material
Polyester
Description
Motorized Wand Cellular Shade,Gray
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.