Motorized Wand Cellular Shade, Gray
Mfr # MW.505.36.G4B
Zoro # G911929152
product price: $309.99
/ea
Free Shipping & Returns
Key Features
Fabric Weight
35 g
Shade Width
50 1/2 in
Pattern
Spun Lace
Light Reduction - Qualitiative
Blackout
Shade Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MW.505.36.G4B
Zoro #
G911929152
UPC #
840370338040
Country of Origin
Malaysia
Dimensions
Shade Width
50 1/2 in
Shade Thickness
3/8 mm
Shade Height
36 in
Details
Fabric Weight
35 g
Item
Motorized Wand Cellular Shade
Pattern
Spun Lace
Light Reduction - Qualitiative
Blackout
Shade Material
Polyester
Shade Color
Gray
Headrail Material
PVC
Operation Mechanism
Motorized Wand
Description
Motorized Wand Cellular Shade,Gray
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.