Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motorized Wand Cellular Shade, Gray

  • Mfr # MW.535.60.G4L

  • Zoro # G911929640


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Fabric Weight
35 g
Pattern
Spun Lace
Shade Color
Gray
Operation Mechanism
Motorized Wand
Shade Width
53 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MW.535.60.G4L
Zoro #
G911929640
UPC #
840370342115
Country of Origin
Malaysia

Dimensions

Shade Width
53 1/2 in
Shade Thickness
3/8 mm
Shade Height
60 in

Details

Fabric Weight
35 g
Item
Motorized Wand Cellular Shade
Pattern
Spun Lace
Shade Color
Gray
Operation Mechanism
Motorized Wand
Headrail Material
PVC
Shade Material
Polyester
Light Reduction - Qualitiative
Light Filtering

Description

Motorized Wand Cellular Shade,Gray

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.